Zoro Homepage

CR End Mill, 5/32" CR, 1" Dia, Carbide

  • Mfr # 274-121445D

  • Zoro # G7687395


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121445D
Zoro #
G7687395
UPC #
888226265935
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
0.1560"
Dimension Type
Fractional Inch
Milling Dia.
1 in
Overall Length
8 in
Shank Dia.
1 in
Neck Dia.
1 in
Neck Length
5.5 in
Corner Radius
0.156 in

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.156 in, 1.25 in, 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.