Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 5/32" CR, 3/4" Dia, Carbide

  • Mfr # 274-121315D

  • Zoro # G7687009


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121315D
Zoro #
G7687009
UPC #
888226265546
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
0.1560"
Dimension Type
Fractional Inch
Milling Dia.
0.75 in
Shank Dia.
3/4 in
Neck Dia.
0.75 in
Overall Length
7 in
Neck Length
4.5 in
Corner Radius
0.156 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
List Number
274
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Grade
High Performance
Stainless (M) Compatibility
No
Single End/Double End
Single
Helix Angle
42 Degrees
Cast Iron (K) Compatibility
No
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Shank Type - Machining
Straight
Finish - Machining
ZrN
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Flute Type
Spiral
Secondary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Series
Avalanche

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.156 in, 1 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.