Crescent Ring, Stainless Steel Plain Finish, 1/2 in Shaft Dia, 15 PK

  • Mfr # WWG-C050SS

  • Zoro # G510802252


product price: $4.79
/pk 15, $0.32/ea

Key Features

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.45 in
Material
Stainless Steel
Finish
Plain
Thickness
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG-C050SS
Zoro #
G510802252
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
1/2 in
Fits Groove Diameter
0.45 in
Thickness
0.035 in
Free Inside Diameter
0.441 in
Free Outside Diameter
0.581 in
Clearance Diameter Type
Released
Fits Groove Depth
0.025 in
Fits Groove Width
0.039 in
Clearance Diameter
0.6 in
Groove Diameter Tolerance
+/-0.003 in
Groove Width Tolerance
+0.003/-0.000 in

Details

Item
Crescent Ring
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Standards
RoHS Compliant
Location Style
External
Ring Type
Crescent Retaining Ring
Material Grade/Class
Ungraded
Pack Size
Small Pack
Ring Sub-Type
Standard

Description

Crescent Ring, System of Measurement Inch, Location Style External, Thickness 0.035 in, Fits Shaft Diameter 1/2 in, For Bore Diameter Not Applicable, Fits Groove Diameter 0.45 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.025 in, Free Inside Diameter 0.441 in, Free Outside Diameter 0.581 in, Clearance Diameter 0.6 in, Material Stainless Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Crescent Retaining Ring, Clearance Diameter Type Released

Restrictions

WARNING: This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane, which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.