Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting O-Ring, EPDM, 0.861 in

  • Mfr # 816ZE2

  • Zoro # G515231354


product price: $0.09
/ea

Key Features

O-Ring Material Compatibility
Water
Actual Inside Diameter
0.636 in
Overall Width
0.13 in
O-Ring Material
EPDM
Actual Outside Diameter
0.861 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZE2
Zoro #
G515231354
UPC #
-
Country of Origin
China

Dimensions

Actual Inside Diameter
0.636 in
Overall Width
0.13 in
Actual Outside Diameter
0.861 in
Actual Width
0.13 in
Inside Diameter
0.636 in
Outside Diameter
0.861 in

Details

O-Ring Material Compatibility
Water
Item
Crimp Fitting O-Ring
O-Ring Material
EPDM
Application
Potable Water
System of Measurement
Imperial
Color
Black
Durometer
65 to 75 Shore A
Compatible O-Ring Material
Water
For Media Type
Potable Water

Description

Crimp Fitting O-Ring, Application Potable Water, Dash Number Not Applicable, O-Ring Material EPDM, O-Ring Material Compatibility Water, Actual Outside Diameter 0.861 in, Nominal Outside Diameter Not Applicable, System of Measurement Imperial, Nominal Width Not Applicable, Actual Inside Diameter 0.636 in, Nominal Inside Diameter Not Applicable, Durometer 65 to 75 Shore A, Actual Width 0.13 in, Color Black, Compatible Fitting Brands Not Applicable, Properties Internally Lubricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.