Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimp Fitting O-Ring, EPDM, 1.152 in

  • Mfr # 816ZE3

  • Zoro # G815231351


product price: $0.20
/ea

Key Features

Durometer
65 to 75 Shore A
System of Measurement
Imperial
Actual Inside Diameter
0.884 in
Color
Black
Application
Potable Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZE3
Zoro #
G815231351
UPC #
-
Country of Origin
China

Dimensions

Actual Inside Diameter
0.884 in
Overall Width
0.158 in
Actual Outside Diameter
1.152 in
Actual Width
0.158 in
Inside Diameter
0.884 in
Outside Diameter
1.152 in

Details

Durometer
65 to 75 Shore A
System of Measurement
Imperial
Color
Black
Item
Crimp Fitting O-Ring
Application
Potable Water
O-Ring Material
EPDM
O-Ring Material Compatibility
Water
For Media Type
Potable Water
Compatible O-Ring Material
Water

Description

Crimp Fitting O-Ring, Application Potable Water, Dash Number Not Applicable, O-Ring Material EPDM, O-Ring Material Compatibility Water, Actual Outside Diameter 1.152 in, Nominal Outside Diameter Not Applicable, System of Measurement Imperial, Nominal Width Not Applicable, Actual Inside Diameter 0.884 in, Nominal Inside Diameter Not Applicable, Durometer 65 to 75 Shore A, Actual Width 0.158 in, Color Black, Compatible Fitting Brands Not Applicable, Properties Internally Lubricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.