Zoro Homepage

Crimp Fitting O-Ring, EPDM, 1.402 in

  • Mfr # 816ZE4

  • Zoro # G715231352


product price: $0.18
/ea

Key Features

Overall Width
0.154 in
Actual Outside Diameter
1.402 in
System of Measurement
Imperial
Application
Potable Water
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZE4
Zoro #
G715231352
UPC #
-
Country of Origin
China

Dimensions

Overall Width
0.154 in
Actual Outside Diameter
1.402 in
Actual Width
0.154 in
Actual Inside Diameter
1.138 in
Inside Diameter
1.138 in
Outside Diameter
1.402 in

Details

System of Measurement
Imperial
Application
Potable Water
O-Ring Material
EPDM
O-Ring Material Compatibility
Water
Item
Crimp Fitting O-Ring
Durometer
65 to 75 Shore A
Color
Black
For Media Type
Potable Water
Compatible O-Ring Material
Water

Description

Crimp Fitting O-Ring, Application Potable Water, Dash Number Not Applicable, O-Ring Material EPDM, O-Ring Material Compatibility Water, Actual Outside Diameter 1.402 in, Nominal Outside Diameter Not Applicable, System of Measurement Imperial, Nominal Width Not Applicable, Actual Inside Diameter 1.138 in, Nominal Inside Diameter Not Applicable, Durometer 65 to 75 Shore A, Actual Width 0.154 in, Color Black, Compatible Fitting Brands Not Applicable, Properties Internally Lubricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.