Zoro Homepage

Crimp Fitting O-Ring, EPDM, 2.481 in

  • Mfr # 816ZE7

  • Zoro # G315231349


product price: $0.50
/ea

Key Features

Actual Inside Diameter
2.146 in
Actual Outside Diameter
2.481 in
Durometer
65 to 75 Shore A
O-Ring Material Compatibility
Water
O-Ring Material
EPDM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816ZE7
Zoro #
G315231349
UPC #
-
Country of Origin
China

Dimensions

Actual Inside Diameter
2.146 in
Actual Outside Diameter
2.481 in
Actual Width
0.197 in
Overall Width
0.197 in
Outside Diameter
2.481 in
Inside Diameter
2.146 in

Details

Durometer
65 to 75 Shore A
Item
Crimp Fitting O-Ring
O-Ring Material Compatibility
Water
O-Ring Material
EPDM
Color
Black
Application
Potable Water
System of Measurement
Imperial
Compatible O-Ring Material
Water
For Media Type
Potable Water

Description

Crimp Fitting O-Ring, Application Potable Water, Dash Number Not Applicable, O-Ring Material EPDM, O-Ring Material Compatibility Water, Actual Outside Diameter 2.481 in, Nominal Outside Diameter Not Applicable, System of Measurement Imperial, Nominal Width Not Applicable, Actual Inside Diameter 2.146 in, Nominal Inside Diameter Not Applicable, Durometer 65 to 75 Shore A, Actual Width 0.197 in, Color Black, Compatible Fitting Brands Not Applicable, Properties Internally Lubricated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.