Zoro Homepage

Crimped Wire Cup Brush, Shank Mount

  • Mfr # 66252838859

  • Zoro # G2475860


product price: $6.15
/ea

Key Features

Abrasive Material
Stainless Steel
Arbor Hole Size
No Arbor
Mounting Type
Shank
Bristle Type
Crimped Wire
Brush Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252838859
Zoro #
G2475860
UPC #
66252838859
Country of Origin
China

Dimensions

Arbor Hole Size
No Arbor
Brush Dia.
2 in
Trim Length
5/8"
Abrasive Shank Size
1/4 in
Wire Dia.
0.01 in
Bristle Trim Length
5/8 in
Shank Size
1/4"
Bristle Length
5/8 in
Shank Length
1/4 in
Connector Size
1/4 in

Details

Abrasive Material
Stainless Steel
Mounting Type
Shank
Bristle Type
Crimped Wire
Fill Material
Stainless Steel
For Use With
Right Angle Grinders, Vertical Shaft Portable Grinders, Die Grinders, Pencil Grinders
Item - Cup Brushes
Cup Brush
Item
Cup Brush
Max. RPM
10,500 RPM
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Series
Gemini
Operating Speed - Maximum
10,500 RPM
Primary Material Application
Aluminum, Brass, Copper, Stainless Steel, Wood

Description

Cup Brush, Product Type Cup Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Stainless Steel, Brush Dia. 2 in, Wire Dia. 0.01 in, Bristle Length 5/8 in, Grit Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Aluminum, Brass, Copper, Stainless Steel, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 10,500 RPM, Series Gemini

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.