Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire End Brush, Shank Size 1/4"

  • Mfr # 66252839094

  • Zoro # G2475641


product price: $4.29
/ea

Key Features

Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Brush Dia.
1 in
Wire Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66252839094
Zoro #
G2475641
UPC #
66252839094
Country of Origin
China

Dimensions

Brush Dia.
1 in
Wire Dia.
0.014 in
Overall Length
1 5/8 in
Abrasive Shank Size
1/4 in
Arbor Hole Size
No Arbor
Bristle Length
3/4 in

Details

Item
End Brush
Bristle Type
Crimped Wire
Abrasive Material
Carbon Steel
Compatible Tool Type
Straight Grinder, Drill Press, Impact Driver, Pencil Grinder
Max. RPM
20,000 RPM
Primary Material Application
Carbon Steel, Cast Iron, Wood
Series
Gemini

Description

End Brush, Product Type End Brush, Quick Change System Not Applicable, Bristle Type Crimped Wire, Bristle Material Carbon Steel, Brush Dia. 1 in, Wire Dia. 0.014 in, Bristle Length 3/4 in, Grit Not Applicable, Overall Length 1 5/8 in, Compatible Tool Type Straight Grinder, Drill Press, Impact Driver, Pencil Grinder, Color Not Applicable, Primary Material Application Carbon Steel, Cast Iron, Wood, Connector Type Round Shank, Connector Size 1/4 in, Operating Speed - Maximum 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.