Cross Bar, 1470mm, dia. 38
Mfr # TT11C546CBG
Zoro # G2446136
product price: $5.85
/eaSold in multiples of 2 for $11.70
Key Features
Fits Brand
Approved Vendor
Overall Length
1,470 mm
Product Type
Cross Bar
Compatible Manufacturer Part Number
11C546
Compatible Brand
Approved Vendor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TT11C546CBG
Zoro #
G2446136
UPC #
190735496961
Country of Origin
China
Dimensions
Overall Length
1,470 mm
Overall Width
38 in
Details
Item
Cross Bar, 1470mm, dia. 38
Fits Brand
Approved Vendor
Product Type
Cross Bar
Compatible Manufacturer Part Number
11C546
Compatible Brand
Approved Vendor
Description
Cross Bar, 1470mm, dia. 38, For Use With Grainger Item Number 11C546, Fits Brand Approved Vendor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.