Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross Bar, 1970mm, dia. 38

  • Mfr # TT11C542CBG

  • Zoro # G2445899


product price: $9.35
/ea
Sold in multiples of 2 for $18.70

Key Features

Fits Brand
Approved Vendor
Overall Length
1,970 mm
Product Type
Cross Bar
Compatible Manufacturer Part Number
11C542
Overall Width
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT11C542CBG
Zoro #
G2445899
UPC #
190735497234
Country of Origin
China

Dimensions

Overall Length
1,970 mm
Overall Width
38 in

Details

Item
Cross Bar, 1970mm, dia. 38
Fits Brand
Approved Vendor
Product Type
Cross Bar
Compatible Manufacturer Part Number
11C542
Compatible Brand
Approved Vendor

Description

Cross Bar, 1970mm, dia. 38, For Use With Grainger Item Number 11C542, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.