Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crosslinked Polyethylene

  • Mfr # CLP2-1/4x12x50

  • Zoro # G622440618


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLP2-1/4x12x50
Zoro #
G622440618
UPC #
-
Country of Origin
United States

Description

Crosslinked Polyethylene, Material Polyethylene, Grade Not Applicable, Length 50 ft, Width 12 in, Thickness 1/4 in, Backing Type Plain, Cell Type Closed Cell, Number of Adhesive Sides 0, Color Black, Maximum Temperature 190 Degrees F, Minimum Temperature -90 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 55 psi, Texture Cross-Link, Firmness @ 25 Percent Deflection 8.2 psi, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.