Crowd Control Barrier, Silver, No Legend, Zinc Plated
Mfr # 31DW24
Zoro # G2008391
product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Silver
Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Overall Height
40 1/2 in
Type
Interlocking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31DW24
Zoro #
G2008391
UPC #
190735461686
Country of Origin
China
Dimensions
Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Overall Height
40 1/2 in
Overall Width
20 in
Frame Diameter
1.6 in
Bar Diameter
0.75 in
Manufacturer Warranty Length
1 yr
Details
Item
Crowd Control Barrier
Color
Silver
Type
Interlocking
Construction
Welded Steel
Includes
Flat Removable Foot, Removable Foot with Wheels
Net Weight
35.4 lb
ADA Compliance
No
Material
Steel
Finish
Zinc Plated
Legend
No Legend
Weight
35 lb
Portability
Manual Carry
Connecting Option
Interlocking
Pattern
No Pattern
Reflectivity
Non-Reflective
Product Type
Railing
Description
Crowd Control Barrier, Color Silver, Includes Flat Removable Foot, Removable Foot with Wheels, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Zinc Plated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 35 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.