Zoro Homepage

Crowd Control Barrier, Silver, No Legend, Zinc Plated

  • Mfr # 31DW25

  • Zoro # G2817370


product price: $241.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Silver
Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Includes
Curved Removable Foot, Removable Foot with Wheels
Net Weight
35.4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DW25
Zoro #
G2817370
UPC #
190735461693
Country of Origin
China

Dimensions

Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Overall Height
40 1/2 in
Overall Width
20 in
Bar Diameter
0.75 in
Manufacturer Warranty Length
1 yr
Frame Diameter
1.6 in

Details

Item
Crowd Control Barrier
Color
Silver
Includes
Curved Removable Foot, Removable Foot with Wheels
Net Weight
35.4 lb
Construction
Welded Steel
Type
Interlocking
Finish
Zinc Plated
Material
Steel
ADA Compliance
No
Weight
35 lb
Legend
No Legend
Pattern
No Pattern
Portability
Manual Carry
Connecting Option
Interlocking
Reflectivity
Non-Reflective
Product Type
Railing

Description

Crowd Control Barrier, Color Silver, Includes Curved Removable Foot, Removable Foot with Wheels, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Zinc Plated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 35 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.