Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crowd Control Barrier, Yellow, No Legend, Powder Coated

  • Mfr # 31DW06

  • Zoro # G9466414


product price: $169.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Overall Length
8 1/2 ft
Net Weight
33.9 lb
Construction
Welded Steel
Type
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DW06
Zoro #
G9466414
UPC #
190735461501
Country of Origin
China

Dimensions

Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Overall Height
40 1/2 in
Overall Width
20 in
Manufacturer Warranty Length
1 yr
Bar Diameter
0.75 in
Frame Diameter
1.6 in

Details

Item
Crowd Control Barrier
Color
Yellow
Net Weight
33.9 lb
Construction
Welded Steel
Type
Steel
Includes
(2) Curved Removable Feet
Material
Steel
Finish
Powder Coated
ADA Compliance
No
Weight
34 lb
Legend
No Legend
Pattern
No Pattern
Portability
Manual Carry
Connecting Option
Interlocking
Reflectivity
Non-Reflective
Product Type
Railing

Description

Crowd Control Barrier, Color Yellow, Includes (2) Curved Removable Feet, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 34 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.