Zoro Homepage

Crowd Control Barrier, Yellow, No Legend, Powder Coated

  • Mfr # 31DW08

  • Zoro # G2008312


product price: $154.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Overall Length
8 1/2 ft
Includes
(2) Removable Feet with Wheels
Type
Steel
Pipe Diameter
Frame 1-1/4 in, Vertical Bars 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DW08
Zoro #
G2008312
UPC #
190735461525
Country of Origin
China

Dimensions

Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-1/4 in, Vertical Bars 5/8 in
Overall Height
40 1/2 in
Overall Width
20 in
Bar Diameter
0.63 in
Frame Diameter
1.3 in
Manufacturer Warranty Length
1 yr

Details

Item
Crowd Control Barrier
Color
Yellow
Includes
(2) Removable Feet with Wheels
Type
Steel
Net Weight
24.2 lb
Construction
Welded Steel
ADA Compliance
No
Material
Steel
Finish
Powder Coated
Legend
No Legend
Weight
24 lb
Portability
Casters
Pattern
No Pattern
Reflectivity
Non-Reflective
Connecting Option
Interlocking
Product Type
Railing

Description

Crowd Control Barrier, Color Yellow, Includes (2) Removable Feet with Wheels, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.3 in, Bar Diameter 0.63 in, Weight 24 lb, Legend No Legend, Product Type Railing, Portability Casters, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.