Zoro Homepage

Crowd Control Barrier, Yellow, No Legend, Powder Coated

  • Mfr # 31DW12

  • Zoro # G2008489


product price: $215.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Yellow
Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Includes
(2) Removable Feet with Wheels
Overall Height
40 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31DW12
Zoro #
G2008489
UPC #
190735461563
Country of Origin
China

Dimensions

Overall Length
8 1/2 ft
Pipe Diameter
Frame 1-5/8 in, Verticals 3/4 in
Overall Height
40 1/2 in
Overall Width
20 in
Bar Diameter
0.75 in
Manufacturer Warranty Length
1 yr
Frame Diameter
1.6 in

Details

Item
Crowd Control Barrier
Color
Yellow
Includes
(2) Removable Feet with Wheels
Net Weight
35.2 lb
Type
Steel
Construction
Welded Steel
Material
Steel
ADA Compliance
No
Finish
Powder Coated
Weight
35 lb
Legend
No Legend
Connecting Option
Interlocking
Reflectivity
Non-Reflective
Portability
Casters
Pattern
No Pattern
Product Type
Railing

Description

Crowd Control Barrier, Color Yellow, Includes (2) Removable Feet with Wheels, Overall Height 40 1/2 in, Overall Length 8 1/2 ft, Overall Width 20 in, Material Steel, Finish Powder Coated, Frame Diameter 1.6 in, Bar Diameter 0.75 in, Weight 35 lb, Legend No Legend, Product Type Railing, Portability Casters, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.