Zoro Homepage

Crowd/Traffic Control Barricade, White, No Legend, Unfinished

  • Mfr # CSP-SW40-W-ADA35B

  • Zoro # G3009347


product price: $181.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
White
Overall Length
3 9/16 ft
Construction
Blow Molded Polyethylene
Includes
Linking Hooks and Eyes/Removable Foot
Pipe Diameter
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP-SW40-W-ADA35B
Zoro #
G3009347
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
3 9/16 ft
Pipe Diameter
1-1/4 in
Overall Height
40 in
Overall Width
2 1/2 in
Bar Diameter
1.25 in

Details

Item
Crowd/Traffic Control Barricade
Color
White
Construction
Blow Molded Polyethylene
Includes
Linking Hooks and Eyes/Removable Foot
Net Weight
51 lb
Type
Interlocking
Material
Polyethylene
Finish
Unfinished
Legend
No Legend
Weight
51 lb
Connecting Option
Interlocking
Pattern
No Pattern
Product Type
Railing

Description

Crowd/Traffic Control Barricade, Color White, Includes Linking Hooks and Eyes/Removable Foot, Overall Height 40 in, Overall Length 3 9/16 ft, Overall Width 2 1/2 in, Material Polyethylene, Finish Unfinished, Frame Diameter Not Applicable, Bar Diameter 1.25 in, Weight 51 lb, Legend No Legend, Product Type Railing, Connecting Option Interlocking, Legend Color Not Applicable, Pattern No Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.