Zoro Homepage

Crown Acorn Nut, 4-40 Thread Size, 10 PK

  • Mfr # CPB556

  • Zoro # G116466353


product price: $2.29
/pk 10, $0.23/ea
Sold in multiples of 4 for $9.16

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB556
Zoro #
G116466353
UPC #
632393678742
Country of Origin
United States

Details

Item
Crown Acorn Nut, 4-40 Thread Size, 10 PK

Description

Crown Acorn Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size #4-40, Overall Height 0.25 in, Hex Width 1/4 in, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.