Crown Acorn Nut, Steel, 3 PK
Mfr # CPB571
Zoro # G516466267
product price: $4.15
/pk 3, $1.38/eaSold in multiples of 3 for $12.45
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CPB571
Zoro #
G516466267
UPC #
632393678872
Country of Origin
United States
Details
Item
Crown Acorn Nut, Steel, 3 PK
Description
Crown Acorn Nut, Profile Extra Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Height 0.563 in, Hex Width 3/4 in, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, System of Measurement Inch, Lock Type Non-Locking, Thread Direction Right Hand, Package Quantity 3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.