Crucible Tongs, 20 In, Nickel Plated Steel
Mfr # 5ZPT9
Zoro # G8537322
product price: $55.19
/eaKey Features
Features
Serrated Tips
Overall Length
20 in
Material
Steel
Material of Construction
Nickel Plated Steel
Coating
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ZPT9
Zoro #
G8537322
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
20 in
Wire Size - Imperial
5/16 in
Overall Length - Imperial
20 in
Tip Length - Imperial
1 in
Details
Item
Crucible Tongs
Features
Serrated Tips
Material
Steel
Material of Construction
Nickel Plated Steel
Coating
Nickel Plated
Product Type
Crucible Tongs
Material Grade
C1010
Autoclavable
No
Locking
No
For Use With
Crucibles
Sterile/Non-Sterile
Non-Sterile
Description
Crucible Tongs, Overall Length - Imperial 20 in, Product Type Crucible Tongs, Material Steel, Material Grade C1010, Coating Nickel Plated, Wire Size - Imperial 5/16 in, Tip Length - Imperial 1 in, For Use With Crucibles, Standards Not Applicable, Features Serrated Tips, Autoclavable No, ASTM Specification Not Applicable, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Locking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.