Crucible Tongs, SS, 9" L
Mfr # 787-108
Zoro # G7900807
product price: $29.59
/eaKey Features
Material of Construction
stainless steel
Overall Length
9 in
Tip Length
1 in
For Use With
Crucibles, Laboratory Container
Coating
PTFE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
787-108
Zoro #
G7900807
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
9 in
Tip Length
1 in
Overall Length - Imperial
9 in
Tip Length - Imperial
1 in
Details
Item
Crucible Tongs
Material of Construction
stainless steel
For Use With
Crucibles, Laboratory Container
Coating
PTFE
Product Type
Crucible Tongs
ASTM Specification
899-94
Standards
ASTM
Features
Does Not Scratch or Damage Container Exteriors, Raised Rivet Joint
Material
Stainless Steel
Description
Crucible Tongs, Overall Length - Imperial 9 in, Product Type Crucible Tongs, Material Stainless Steel, Coating PTFE, Tip Length - Imperial 1 in, For Use With Crucibles, Laboratory Container, Standards ASTM, Features Does Not Scratch or Damage Container Exteriors, Raised Rivet Joint, ASTM Specification 899-94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.