Zoro Homepage

Cryogenic Label, Blue, Polypropylene

  • Mfr # GRAING-DTC34

  • Zoro # G214644509


product price: $18.99
/ea

Key Features

Application
Cryogenic
Label Color
Blue
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-DTC34
Zoro #
G214644509
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
3 1/4 in
Label Thickness
2 mil
Roll Width
13 mm
Label Height
38 mm
Label Width
13 mm

Details

Item
Cryogenic Label
Application
Cryogenic
Label Color
Blue
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Material Properties
Cryogenic
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
60 Degrees C
Product Type
Cryogenic Label
Label Shape
Rectangular
For Print Method
Direct Thermal

Description

Cryogenic Label,Blue,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.