Cryogenic Label, Orange, Polypropylene
Mfr # GRAING-DTC48
Zoro # G914644403
product price: $16.59
/eaKey Features
Application
Cryogenic
Label Color
Orange
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-DTC48
Zoro #
G914644403
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
3 in
Roll Width
13 mm
Label Width
13 mm
Label Thickness
1.5 mil
Label Height
24 mm
Details
Item
Cryogenic Label
Application
Cryogenic
Label Color
Orange
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Material Properties
Cryogenic
Product Type
Cryogenic Label
For Print Method
Direct Thermal
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
60 Degrees C
Label Shape
Rectangular
Description
Cryogenic Label,Orange,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.