Cryogenic Label, White, Polypropylene
Mfr # GRAING-DTC13
Zoro # G814644572
product price: $18.29
/eaKey Features
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-DTC13
Zoro #
G814644572
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
3 1/2 in
Label Height
38 mm
Roll Width
19 mm
Label Width
19 mm
Details
Item
Cryogenic Label
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
750
Material Properties
Cryogenic
Label Shape
Rectangular
Maximum Service Temperature
60 Degrees C
Minimum Service Temperature
-196 Degrees C
Product Type
Cryogenic Label
For Print Method
Direct Thermal
Description
Cryogenic Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.