Cryogenic Label, White, Polypropylene
Mfr # GRAING-DTC32
Zoro # G814644435
product price: $16.29
/eaKey Features
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-DTC32
Zoro #
G814644435
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
2 in
Roll Width
6 mm
Label Height
51 mm
Label Width
6 mm
Details
Item
Cryogenic Label
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
1,000
Material Properties
Cryogenic
For Print Method
Direct Thermal
Maximum Service Temperature
60 Degrees C
Label Shape
Rectangular
Minimum Service Temperature
-196 Degrees C
Product Type
Cryogenic Label
Description
Cryogenic Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.