Cryogenic Label, White, Polypropylene
Mfr # GRAING-DTC33
Zoro # G014644488
product price: $18.99
/eaKey Features
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAING-DTC33
Zoro #
G014644488
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
3 1/4 in
Label Height
38 mm
Label Width
13 mm
Label Thickness
2 mil
Roll Width
13 mm
Details
Item
Cryogenic Label
Application
Cryogenic
Label Color
White
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
500
Material Properties
Cryogenic
Product Type
Cryogenic Label
Label Shape
Rectangular
For Print Method
Direct Thermal
Minimum Service Temperature
-196 Degrees C
Maximum Service Temperature
60 Degrees C
Description
Cryogenic Label,White,Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.