Zoro Homepage

Cryogenic Label, Yellow, Polypropylene

  • Mfr # GRAING-DTC18

  • Zoro # G314644423


product price: $18.29
/ea

Key Features

Application
Cryogenic
Label Color
Yellow
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-DTC18
Zoro #
G314644423
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
3 1/2 in
Label Height
38 mm
Roll Width
19 mm
Label Width
19 mm

Details

Item
Cryogenic Label
Application
Cryogenic
Label Color
Yellow
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
750
Material Properties
Cryogenic
Minimum Service Temperature
-196 Degrees C
Label Shape
Rectangular
Maximum Service Temperature
60 Degrees C
Product Type
Cryogenic Label
For Print Method
Direct Thermal

Description

Cryogenic Label,Yellow,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.