Zoro Homepage

Cryogenic Label, Yellow, Polypropylene

  • Mfr # GRAING-DTC24

  • Zoro # G314644430


product price: $52.39
/ea

Key Features

Application
Cryogenic
Label Color
Yellow
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAING-DTC24
Zoro #
G314644430
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
5 1/2 in
Label Width
9 1/2 mm
Label Thickness
1.5 mil
Roll Width
9 1/2 mm
Label Height
9 1/2 mm

Details

Item
Cryogenic Label
Application
Cryogenic
Label Color
Yellow
Printer Series Compatibility
Direct Thermal Printers
Label Material
Polypropylene
Label Finish
Semi-Gloss
Resistance Properties
Fade-Resistant
Adhesive Properties
Permanent Adhesive
Labels per Roll
4,000
Material Properties
Cryogenic
Maximum Service Temperature
60 Degrees C
Label Shape
Circle
For Print Method
Direct Thermal
Minimum Service Temperature
-196 Degrees C
Product Type
Cryogenic Label

Description

Cryogenic Label,Yellow,Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.