Shop ZORO SELECT

Cryogenic Vial, 12.5mm Dia, Clear, PK500

  • Mfr # 3003
  • Zoro # G5692097

product price: 
$
233.99
/pk of 500, $0.47/ea
Free Shipping & Returns

Key Features

Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3003
Zoro #
G5692097
UPC #
-
Country of Origin
Italy
Item
Cryogenic Vial
Labware Basic Material
Plastic
Includes Closure
Yes
Closure Material
Thermoplastic Elastomer
Sterile/Non-Sterile
Sterile
Special Features
Heavy Metals Free and BSE/TSE Free, Non-Cytotoxic, Non-Mutagenic, Non-Pyrogenic, Self-Standing Tubes, Slim Profile Cap Design, Tamper Evident Packaging, Unique Barcode Printed on Each Vial, White Writing Surface
Labware Capacity - Metric
2 mL
Labware Capacity - English
0.067 oz
Color
clear
Labware Clarity
Transparent
Autoclavable
Yes
Labware Closure Material
Thermoplastic Elastomer (TPE)
Vial Style
Cryogenic
Labware Body Color
Clear
Labware Body Material
Polypropylene
Standards
ISO 7
Graduated
Yes
Closure Type
Screw
Capacity - English
0.06 fl oz
Vial Type
Cryogenic
Capacity - Metric
2 mL
Clarity
Clear
Number of Vials Included
500
Closure Liner Design
Molded-In Seal Ring
Body Material
Polypropylene
Body Color
Colorless
Product Type
Vial
Basic Material
Plastic
Closure Liner Material
Unlined
Bottom Shape
Round
Thread Location
Internal
Includes Write-On Window
Writing Patch Included
Front Closure
Screw

Dimensions

Labware Inside Dia. - Metric
10 mm
Labware Inside Dia. - English
0.39 in
Labware Height - English
1.86 in
Labware Height - Metric
47.2 mm
Overall Height - Metric
47.2 mm
Body Diameter - Metric
12.5 mm
Inside Diameter - Metric
10 mm

Description

Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 0.06 fl oz, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Thermoplastic Elastomer, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 47.2 mm, Number of Vials Included 500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.