Cryogenic Vial, PP, 1.93" H, PK500
Mfr # HS23202A
Zoro # G3308989
product price:Â $254.99
/pk 500, $0.51/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Gray, Green, Natural with Blue, Purple, Red Lid
Overall Height
1.93 in
Overall Diameter
0.47 in
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HS23202A
Zoro #
G3308989
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1.93 in
Overall Diameter
0.47 in
Body Diameter - Metric
1.2 cm
Overall Height - Metric
6.1 in
Details
Item
Cryogenic Vial
Material
Polypropylene
Color
Gray, Green, Natural with Blue, Purple, Red Lid
Includes Closure
Yes
Autoclavable
No
Volume
2 mL
Holds
Samples
Sterile/Non-Sterile
Sterile
Special Features
Product Type
Vial
Body Color
Assorted
Basic Material
Plastic
Graduated
Yes
Capacity - Metric
2 mL
Body Material
Polypropylene
Vial Type
Cryogenic
Closure Type
Threaded
Closure Color
Assorted
Description
Cryogenic Vial, Capacity - Metric 2 mL, Capacity - English 2 mL, Body Diameter - Metric 1.2 cm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Polypropylene, Screw Closure Size 49 mm, Neck Size 12 mm, Sterile/Non-Sterile Sterile, Autoclavable No, Body Color Assorted, Glassware Class Not Applicable, Overall Height - Metric 154.94 mm, Number of Vials Included 500, Basic Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.