Cryogenic Vials, 40 mm H, PK500
- Mfr # V4801
- Zoro # G622824685
product price:Â
$
134.99
/pk of 500, $0.27/ea
Free Shipping & Returns
Key Features
Body Material
Polypropylene
Closure Type
Screw
Includes Closure
Yes
Thread Location
Internal
Graduated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V4801
- Zoro #
- G622824685
- UPC #
- -
- Country of Origin
- China
- Body Material
- Polypropylene
- Closure Type
- Screw
- Includes Closure
- Yes
- Thread Location
- Internal
- Graduated
- Yes
- Autoclavable
- Yes
- Body Color
- Natural
- Item
- Internally Threaded Cryogenic Vials
- Includes Write-On Window
- Writing Patch Included
- Capacity - Metric
- 1 mL
- Bottom Shape
- Conical
- Closure Liner Design
- O-Ring
- Number of Vials Included
- 500
- Product Type
- Vial
- Basic Material
- Plastic
- Special Features
- Electron Beam Sterilized, Leakproof Silicone O-Ring
- Clarity
- Translucent
- Closure Liner Material
- Silicone
- Closure Material
- Polypropylene
- Vial Type
- Cryogenic
- Capacity - English
- 1 mL
- Front Closure
- Screw
Dimensions
- Neck Size
- 12.40 mm
- Screw Closure Size
- 12.2-17.4 mm
- Body Diameter - Metric
- 12.5 mm
- Overall Height - Metric
- 40 mm
Description
Internally Threaded Cryogenic Vials, Capacity - Metric 1 mL, Capacity - English 1 mL, Body Diameter - Metric 12.5 mm, Product Type Vial, Vial Type Cryogenic, Body Material Polypropylene, Includes Closure Yes, Closure Material Polypropylene, Closure Liner Material Silicone, Screw Closure Size 12.2-17.4 mm, Neck Size 12.40 mm, Sterile/Non-Sterile Sterile, Autoclavable Yes, Body Color Natural, Glassware Class Not Rated, Overall Height - Metric 40 mm, Number of Vials Included 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.