Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr Swivel Lock, Total Lock, Steel

  • Mfr # P-DL21-14

  • Zoro # G9695192


product price: $13.89
/ea

Key Features

Material
Steel
Caster Brake Type
Directional Lock
Swivel Lock Type
Directional Lock
For Use With
4" x 4-1/2" Top Plate Swivel Casters
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-DL21-14
Zoro #
G9695192
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Caster Plate Thickness
0.236 in
Caster Plate Size
4 in x 4-1/2 in
Mounting Bolt Dia.
3/8 in
Overall Height
3"

Details

Item
Directional-Lock
Material
Steel
Caster Brake Type
Directional Lock
Swivel Lock Type
Directional Lock
For Use With
4" x 4-1/2" Top Plate Swivel Casters
Brake Location
Back
Frame Finish
Zinc Plated
Includes
Demountable Swivel Lock
Standards
ICWM
Caster Frame Material
Steel
Caster Mounting Type
Plate
Inside Bolt Hole Spacing
3 in x 3 in
Number of Mounting Holes
4
Series
Directional Lock
ESD Conductive
No
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Extended Lead
No
System of Measurement
Inch
Caster Product Group
Directional-Lock
Compatible Series
Pegasus 21, Pegasus 22, Pegasus 24, Pegasus 25

Description

Caster Lock Kit, Directional Lock, Back, Directional Lock, Steel, Not Applicable, For Wheel Width Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.