Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cstr Wheel, 280 lb, Precision Ball Bearing

  • Mfr # P-R-060X013/038D

  • Zoro # G4808106


product price: $19.55
/ea

Key Features

Caster Load Rating Range
Light Duty
Hub Length
1 7/16 in
Fits Axle Dia.
3/8 in
Tread
Standard
Caster Wheel/Tread Material
Solid Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-R-060X013/038D
Zoro #
G4808106
UPC #
-
Country of Origin
China

Dimensions

Hub Length
1 7/16 in
Fits Axle Dia.
3/8 in
Wheel Dia.
6 in
Wheel Width
1-1/4 in
Bore Dia.
3/8"
For Axle Size
3/8 in
Hub Width
1-1/2 in

Details

Item
Wheel
Caster Load Rating Range
Light Duty
Tread
Standard
Caster Wheel/Tread Material
Solid Rubber
Load Rating
280 lb
Wheel Bearings
Ball
Non-Marking
No
Application
Retail, Industrial, Commercial
Tread Color
Black
Caster Temp. Range Available
Yes
Spanner Bushing
Included
Wheel Color
Black
Resistant To
Chemical Resistance To Many Aggressive Substances, Except Oils
Features
Noise Reduction
Durometer
80 Shore A
Caster Temp. Range
-20 Degrees To 125 Degrees F
Caster Core Material
Rubber
Caster Wheel Shape
Standard
Caster Wheel Bearings
Delrin
Core Color
Black
Includes
Complete Wheel
includes Spanner Bushing
No
Operating Temperature Range
-40 Degrees to 180 Degrees F
Wheel Core Material
Hard Rubber
Tread Shape
Standard
Wheel/Tread Material
Rubber
Wheel/Tread Hardness Rating
Soft
Wheel/Tread Hardness
70-85 Shore A
Wheel/Tread Color
Black
Wheel Bearing Type
Delrin
Includes Spanner Bushing
Not Included
Caster Product Group
Wheels
Load Capacity
300 lb
Number of Wheels
1
Includes Thread Guards
No
ESD Conductive
No
Series
P-R Series
Standards
RoHS, ICWM
Extended Lead
No
Replacement Wheel
Mfr. No. P-R-060X013/038D
System of Measurement
Inch
Operating Temperature - Minimum
-40 Degrees F
Wheel Hardness Rating
80 Shore A
Operating Temperature - Maximum
180 Degrees F

Description

Caster Wheel, 280 lb Load Rating, 0 to 299 lb Load Rating Range, 6 in Wheel Dia., 1 1/4 in Wheel Width, Rubber Wheel/Tread Material, Soft, 80 Shore A, Delrin, Standard Tread Shape, 3/8 in For Axle Size, Not Included Includes Spanner Bushing, Rubber Wheel Core Material, No Non-Marking, 1 7/16 in Hub Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.