Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck, 1 cu. yd., 1200 lb. Cap, Black

  • Mfr # 36FL03

  • Zoro # G0093007


product price: $572.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
44 1/2 in
Overall Length
59 in
Overall Width
34 in
Material
MDPE/Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36FL03
Zoro #
G0093007
UPC #
190735474570
Country of Origin
China

Dimensions

Overall Height
44 1/2 in
Overall Length
59 in
Overall Width
34 in
Caster Dia.
6 in
Caster Wheel Dia.
6 in
Overall LxWxH
59 in x 34 in x 44 1/2 in

Details

Material
MDPE/Steel
Color
Black
Load Capacity
1,200 lb
Item
High-Maneuverability Cube Truck
Volume Capacity
1 cu. yd.
Item - Cube Truck
Cube Truck
Caster Configuration
(4) Swivel
Includes
Rectangular Steel Base
Caster Material
Polyurethane
Container Legend
None
Standards
FDA Compliant Resin
Load Capacity - Hoppers and Cube Trucks
1200 lb
Cubic Yard Capacity
1 cu yd
Frame Material
Steel
Color - Hoppers and Cube Trucks
Black
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Container Material - Hoppers and Cube Trucks
MDPE
Optional Lid
4VM70
Cubic Foot Capacity
27 cu ft
Caster Type
(4) Swivel
Bushel Capacity
21.7 bu
Container Material
MDPE
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Standard
Caster/Wheel Configuration
(4) Swivel
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 27 cu ft, Load Capacity 1,200 lb, Bushel Capacity 21.7 bu, Overall Length 58 in, Overall Height 44 in, Overall Width 33 1/2 in, Overall LxWxH 58 in x 33 1/2 in x 44 in, Color Black, Container Material MDPE, Standards FDA Compliant Resin, Optional Lid Mfr. No. 4VM70, Cubic Yard Capacity 1 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.