Zoro Homepage

Cube Truck, 1 cu. yd., 800 lb. Cap, Red

  • Mfr # G12-RDX-PGA-4UNN

  • Zoro # G2204021


product price: $523.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
33 in
Overall Length
40 in
Overall Width
30 in
Material
Polyethylene, Steel, Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-RDX-PGA-4UNN
Zoro #
G2204021
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
40 in
Overall Width
30 in
Caster Dia.
4 in
Overall LxWxH
40 in x 30 in x 33 in
Caster Wheel Dia.
4 in

Details

Material
Polyethylene, Steel, Rubber
Color
Red
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Item - Cube Truck
Cube Truck
Volume Capacity
1/2 cu. yd.
Cubic Yard Capacity
0.55 cu yd
Color - Hoppers and Cube Trucks
Red
Cubic Foot Capacity
14.2 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
Polyethylene
Frame Material
Steel
Container Material - Hoppers and Cube Trucks
LDPE
Caster Material
Polyurethane
Mobility Option
Manual
Includes
Tube with Base and Casters
Load Capacity - Hoppers and Cube Trucks
800 lb
Bushel Capacity
12 bu
Caster Configuration
(4) Swivel
Container Legend
None
Caster Type
(4) Swivel
Standards
FDA
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Caster/Wheel Configuration
(4) Swivel
Quiet Performance Features
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Brake Type
No Brake Included
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 14.2 cu ft, Load Capacity 800 lb, Bushel Capacity 12 bu, Overall Length 40 in, Overall Height 33 in, Overall Width 30 in, Overall LxWxH 40 in x 30 in x 33 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Includes Tube with Base and Casters, Standards FDA, Cubic Yard Capacity 0.55 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.