Shop ROYAL BASKET TRUCKS

Cube Truck, 1/4 cu. yd., 600 lb. Cap, Gray

  • Mfr # G06-GRX-PTA-4UNN

  • Zoro # G3626594


product price: 
$
533.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
34 in
Overall Width
24 in
Material
HDPE, Hardwood, Steel, Rubber
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G06-GRX-PTA-4UNN
Zoro #
G3626594
UPC #
843977669593
Country of Origin
United States
Material
HDPE, Hardwood, Steel, Rubber
Color
Gray
Load Capacity
600 lb
Item
High-Maneuverability Cube Truck
Optional Lid
Mfg. Model No. G06GRLDN
Cubic Foot Capacity
6.7 cu ft
Container Material
Polyethylene
Container Material - Hoppers and Cube Trucks
HDPE
Frame Material
Wood
Bushel Capacity
6 bu
Frame Material - Hoppers and Cube Trucks
Wood
Caster Type
(4) Swivel
Cubic Yard Capacity
0.27 cu yd
Color - Hoppers and Cube Trucks
Gray
Mobility Option
Manual
Volume Capacity
1/4 cu. yd.
Load Capacity - Hoppers and Cube Trucks
600 lb
Includes
Wood Base
Caster Configuration
(4) Swivel
Item - Cube Truck
Cube Truck
Caster Material
Polyurethane
Caster Wheel Type
Standard
Cube Truck Type
Standard
Caster/Wheel Configuration
(4) Swivel
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Number of Drain Holes
0
Quiet Performance Features
Polyurethane
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Standards
FDA Compliant Resin

Description

Cube Truck, Cubic Foot Capacity 6.7 cu ft, Load Capacity 600 lb, Bushel Capacity 6 bu, Overall Length 34 in, Overall Height 27 in, Overall Width 24 in, Overall LxWxH 34 in x 24 in x 27 in, Color Gray, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Optional Lid Mfg. Model No. G06GRLDN, Cubic Yard Capacity 0.27 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews