Shop DURHAM MFG

Welded Mesh Security Cart with Adjustable Shelves, 2,000 lb Capacity, 26 in W x 54 1/2 in L x

  • Mfr # HTL-2448-DD-1AS-95
  • Zoro # G9834571

product price: 
$
1,041.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
56 1/2 in
Overall Length
54 1/2 in
Overall Width
26 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HTL-2448-DD-1AS-95
Zoro #
G9834571
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Welded Mesh Security Cart with Adjustable Shelves
Caster Type
(2) Swivel, (2) Rigid
Features
(1) Adjustable Shelf, 1 Stationary Shelf, Padlock Hasp
Caster Material
Phenolic
Includes
(2) Doors, Adjustable Shelf, Padlock Hasp, Stationary Shelf
Number of Shelves
1
Finish
Powder Coated
Gauge
14 ga
Handle Included
Yes
Includes Bins
No
Caster Wheel/Tread Material
Phenolic
Caster Mounting Type
Plate
Side Panel Construction
Expanded Metal
Handle Type
Flat
Adjustable Increments
4 in
Assembled/Unassembled
Assembled
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Wheel Type
Standard
Shelf Construction
Solid
Shelf Adjustability
Adjustable
Locking System
Padlockable
Door Style
Double Hinged Door
Caster Wheel Tread Type/Material
Standard Phenolic
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
56 1/2 in
Overall Length
54 1/2 in
Overall Width
26 in
Caster Width
2 in
Shelf Length
45 7/8 in
Caster Dia.
6"
Shelf Width
20 7/8 in
Caster Wheel Dia.
6 in
Shelf LxW
45-7/8 inx20-7/8 in
Caster Wheel Width
2 in
Overall LxWxH
54-1/2 inx26 inx56-1/2 in
Wire Rope Length
55 in
Length
55 in
Fits Chest Size
1 Adjustable Shelf, 1 Stationary Shelf, Padlock Hasp

Description

Security Cart, Load Capacity 2,000 lb, Shelf Construction Solid, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Adjustable, Adjustable Increments 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel Type Standard, Caster Wheel/Tread Material Phenolic, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 14 ga, Handle Type Flat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.