Shop ROYAL BASKET TRUCKS

Cube Truck, 7/8 cu. yd., 1000 lb. Cap, Red

  • Mfr # G23-RDX-RMC-4UNN

  • Zoro # G9825496


product price: 
$
543.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Material
HDPE, Rubber, Powder Coated Steel
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G23-RDX-RMC-4UNN
Zoro #
G9825496
UPC #
843977092582
Country of Origin
United States

Dimensions

Overall Height
37 in
Overall Length
48 in
Overall Width
31 3/4 in
Caster Dia.
4 in
Overall LxWxH
48 in x 31 3/4 in x 37 in
Caster Wheel Dia.
4 in
Wire Rope Length
48 in
Length
48 in

Details

Material
HDPE, Rubber, Powder Coated Steel
Color
Red
Load Capacity
1,000 lb
Item
Cube Truck for Trash and Recyclables
Includes
Recycling Only and Chasing Arrow Decals
Caster Type
(2) Swivel, (2) Rigid
Container Legend
Recycling
Frame Material
Steel
Volume Capacity
7/8 cu. yd.
Cubic Foot Capacity
26.5 cu ft
Container Material
Polyethylene
Cubic Yard Capacity
0.87 cu yd
Load Capacity - Hoppers and Cube Trucks
1000 lb
Frame Material - Hoppers and Cube Trucks
Steel
Mobility Option
Manual
Caster Configuration
(2) Swivel, (2) Rigid
Color - Hoppers and Cube Trucks
Red
Container Material - Hoppers and Cube Trucks
HDPE
Bushel Capacity
19 bu
Caster Material
Polyurethane
Item - Cube Truck
Cube Truck
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Cube Truck Type
Standard
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Caster Wheel Tread Type/Material
Standard Polyurethane
Standards
FDA Compliant Resin

Description

Cube Truck, Cubic Foot Capacity 26.5 cu ft, Load Capacity 1,000 lb, Bushel Capacity 19 bu, Overall Length 48 in, Overall Height 37 in, Overall Width 31 3/4 in, Overall LxWxH 48 in x 31 3/4 in x 37 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Cubic Yard Capacity 0.87 cu yd, Mobility Option Manual, Container Legend Recycling

Ratings & reviews