Shop R&B WIRE PRODUCTS

Vinyl Basket Truck with Air Cushion Bumper and Steel Base, 6 Bushel, Blue

  • Mfr # 406SOBC/BL
  • Zoro # G4327115

product price: 
$
364.99
/ea
Free Shipping & Returns

Key Features

Overall Height
27 in
Overall Length
32 1/2 in
Overall Width
22 1/2 in
Material
Steel/Vinyl
Load Capacity
600 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
406SOBC/BL
Zoro #
G4327115
UPC #
-
Country of Origin
United States
Material
Steel/Vinyl
Color
Blue
Load Capacity
600 lb
Item
Permanent Vinyl Liner Basket Truck
Wheel Type
3 in Casters
Handle Type
Soft Loop
Color - Hoppers and Cube Trucks
Blue
Caster Type
Non-Marking
Includes
Non-Marking Bumper
Container Material
Flame Retardant Vinyl
Cubic Yard Capacity
0.74 cu yd
Liner Style
Permanent
Caster Material
Polyurethane
Frame Material - Hoppers and Cube Trucks
Steel
Caster Configuration
(4) Swivel
Optional Lid
Mfr Model No. 4614/16HL
Volume Capacity
1/4 cu. yd.
Bushel Capacity
6
Load Capacity - Hoppers and Cube Trucks
250 lb.
Item - Basket Trucks
Basket Truck
Cubic Foot Capacity
7.5 cu ft
Container Material - Hoppers and Cube Trucks
Flame Retardant Vinyl
Features
Corrosion Resistant
Number of Compartments
1
Mobility Option
Forklift-Capable, Manual
Frame Material
Steel
Non-Marking Casters/Wheels
Yes
Base Finish/Coating
Powder-Coated
Truck Style
Standard
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Includes Frame Bumpers
With Frame Bumpers
Caster Core Material
Plastic
Liner Material
Vinyl
Caster Frame Material
Steel
Base Material
Steel
Number of Drain Holes
0
Liner Color
Blue
Collapsible
No
Caster/Wheel Configuration
(4) Swivel
End Style
Closed
Caster/Wheel Mounting Location
Standard
Quiet Performance Features
Sealed Bearings
Assembled/Unassembled
Assembled
Wire Color
Blue

Dimensions

Overall Height
27 in
Overall Length
32 1/2 in
Overall Width
22 1/2 in
Wheel Diameter
3 in
Container Height
21-1/2 in
Caster Dia.
3"
Inside Height
21 1/2 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 in
Inside Length
31 in
Caster Mounting Height
6 1/8 in
Inside Width
21 in
Overall LxWxH
32 1/2 in x 21 in x 27 in
Caster Width
1 in
Wire Rope Length
32 1/2 in
Length
32 1/2 in

Description

Basket Truck, Truck Style Standard, Bushel Capacity 6 bu, Cubic Foot Capacity 7.5 cu ft, Cubic Yard Capacity 0.74 cu yd, Load Capacity 600 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Blue, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 31 in, Inside Width 21 in, Inside Height 21 1/2 in, Overall Length 32 1/2 in, Overall Width 22 1/2 in, Overall Height 27 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.