Shop ROYAL BASKET TRUCKS

Cube Truck, 7/8 cu. yd., 600 lb. Cap, Blue

  • Mfr # G20-BLX-PGA-4UNN

  • Zoro # G9825636


product price: 
$
623.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 in
Material
HDPE, Rubber, Galvanized Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G20-BLX-PGA-4UNN
Zoro #
G9825636
UPC #
843977678885
Country of Origin
United States
Material
HDPE, Rubber, Galvanized Steel
Color
Blue
Load Capacity
600 lb
Item
High-Maneuverability Cube Truck
Frame Material - Hoppers and Cube Trucks
Galvanized Steel
Caster Configuration
(4) Swivel
Optional Lid
Mfg. Model No. G20GRLDN
Item - Cube Truck
Cube Truck
Caster Material
Polyurethane
Container Material
Polyethylene
Includes
Galvanized Steel Base
Frame Material
Steel
Cubic Foot Capacity
25.6 cu ft
Color - Hoppers and Cube Trucks
Blue
Load Capacity - Hoppers and Cube Trucks
600 lb
Caster Type
(4) Swivel
Container Material - Hoppers and Cube Trucks
HDPE
Bushel Capacity
20 bu
Cubic Yard Capacity
0.92 cu yd
Volume Capacity
7/8 cu. yd.
Mobility Option
Manual
Caster/Wheel Configuration
(4) Swivel
Lid/Cover Type
No Lid/Cover
Caster Wheel/Tread Material
Polyurethane
Quiet Performance Features
Polyurethane
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster Wheel Type
Standard
Cube Truck Type
Standard
Caster/Wheel Mounting Location
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Standards
FDA Compliant Resin

Description

Cube Truck, Cubic Foot Capacity 25.6 cu ft, Load Capacity 1,000 lb, Bushel Capacity 20 bu, Overall Length 52 in, Overall Height 35 1/2 in, Overall Width 36 in, Overall LxWxH 52 in x 36 in x 35 1/2 in, Color Blue, Container Material Polyethylene, Cube Truck Type Standard, Standards FDA Compliant Resin, Optional Lid Mfg. Model No. G20GRLDN, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend Not Applicable

Ratings & reviews