Zoro Homepage

Cube Truck, 7/8 cu. yd., 800 lb. Cap, Red

  • Mfr # G20-RDX-PGA-4UNN

  • Zoro # G0692898


product price: $605.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 in
Material
Polyethylene, Steel, Rubber
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G20-RDX-PGA-4UNN
Zoro #
G0692898
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Overall Length
52 in
Overall Width
36 in
Caster Dia.
4 in
Overall LxWxH
52 in x 36 in x 35 1/2 in
Caster Wheel Dia.
4 in

Details

Material
Polyethylene, Steel, Rubber
Color
Red
Load Capacity
800 lb
Item
High-Maneuverability Cube Truck
Includes
Tube with Base and Casters
Standards
FDA
Caster Material
Polyurethane
Item - Cube Truck
Cube Truck
Caster Configuration
(4) Swivel
Cubic Foot Capacity
25.6 cu ft
Frame Material - Hoppers and Cube Trucks
Steel
Bushel Capacity
20 bu
Mobility Option
Manual
Frame Material
Steel
Container Legend
None
Cubic Yard Capacity
0.92 cu yd
Container Material
Polyethylene
Color - Hoppers and Cube Trucks
Red
Caster Type
(4) Swivel
Volume Capacity
7/8 cu. yd.
Load Capacity - Hoppers and Cube Trucks
800 lb
Container Material - Hoppers and Cube Trucks
LDPE
Caster Wheel/Tread Material
Polyurethane
Caster Brake Type
No Brake Included
Caster/Wheel Mounting Location
Standard
Cube Truck Type
Standard
Number of Drain Holes
0
Lid/Cover Type
No Lid/Cover
Quiet Performance Features
Polyurethane
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane

Description

High-Maneuverability Cube Truck, Cubic Foot Capacity 25.6 cu ft, Load Capacity 800 lb, Bushel Capacity 20 bu, Overall Length 52 in, Overall Height 35 1/2 in, Overall Width 36 in, Overall LxWxH 52 in x 36 in x 35 1/2 in, Color Red, Container Material Polyethylene, Cube Truck Type Standard, Includes Tube with Base and Casters, Standards FDA, Cubic Yard Capacity 0.92 cu yd, Mobility Option Manual, Container Legend None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.