Cube Truck Lid, Blue, Fits 12-1/2 cu. ft.
Mfr # PBL-10 BLUE
Zoro # G7698765
product price: $67.19
/eaKey Features
Overall Length
38 1/2 in
Overall Width
27 1/2 in
Material
Poly
Color
Blue
Lid Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL-10 BLUE
Zoro #
G7698765
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
38 1/2 in
Overall Width
27 1/2 in
Overall Height
2 1/2 in
Fits Truck Size (Cu.-Ft.)
12.5 cu ft
Fits Container Size
12-1/2 cu. ft.
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
Overall LxWxH
38 1/2 in x 27 1/2 in x 2 1/2 in
Details
Material
Poly
Color
Blue
Item
Non-Hinged Lid for Cube Trucks
Lid Type
Standard
Container Lid Material
MDPE
Color - Hoppers and Cube Trucks
Blue
Container Lid Type
Non-Hinged
Item - Cart and Truck Lids
Cube Truck Lid
Closure
Resting Lid
For Truck Type
Cube Trucks
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Blue, Fits Truck Size (Cu.-Ft.) 12.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 38 1/2 in, Overall Width 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.