Cube Truck Lid, Gray, Fits 17-2/5 cu. ft.
Mfr # BLN-14 GRAY
Zoro # G7924341
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Overall Length
43 3/4 in
Overall Width
31 3/4 in
Material
Poly
Color
Gray
Container Lid Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BLN-14 GRAY
Zoro #
G7924341
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
43 3/4 in
Overall Width
31 3/4 in
Overall Height
9 in
Fits Truck Size (Cu.-Yd.)
0.6 cu yd
Fits Container Size
17-2/5 cu. ft.
Fits Truck Size (Cu.-Ft.)
17.2 cu ft
Overall LxWxH
43 3/4 in x 31 3/4 in x 9 in
Details
Material
Poly
Color
Gray
Item
Hinged Lid with Janitorial Storage Feature for Tilt & Cube Trucks
Container Lid Type
Hinged
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Gray
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Material
MDPE
For Truck Type
Cube Trucks
Closure
Resting Lid
Features
The Handle also Holds Rolls of Paper Towels or Rags.
Description
Hinged Lid with Janitorial Storage Feature for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 17.2 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series UT, Lid/Cover Material MDPE, Overall Height 9 in, Overall Length 43 3/4 in, Overall Width 31 3/4 in, Features The Handle also Holds Rolls of Paper Towels or Rags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.