Cube Truck Lid, Gray, Fits 22-1/2 cu. ft.
Mfr # PBL-18
Zoro # G8113341
product price: $89.29
/ea
Free Shipping & Returns
Key Features
Overall Length
46 1/4 in
Overall Width
34 in
Material
Poly
Color
Gray
Item - Cart and Truck Lids
Cube Truck Lid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PBL-18
Zoro #
G8113341
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
46 1/4 in
Overall Width
34 in
Fits Container Size
22-1/2 cu. ft.
Fits Truck Size (Cu.-Ft.)
22.5 cu ft
Fits Truck Size (Cu.-Yd.)
0.8 cu yd
Overall Height
2 1/4 in
Overall LxWxH
46 1/4 in x 34 in x 2 1/4 in
Details
Material
Poly
Color
Gray
Item
Non-Hinged Lid for Cube Trucks
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Type
Non-Hinged
Container Lid Material
MDPE
Lid Type
Standard
Color - Hoppers and Cube Trucks
Gray
For Truck Type
Cube Trucks
Closure
Resting Lid
Description
Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 22.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.8 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 46 1/4 in, Overall Width 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.