Zoro Homepage

Cube Truck Lid, Gray, Fits 25 cu. ft.

  • Mfr # BLN-20 GRAY

  • Zoro # G7999801


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Overall Length
46 in
Overall Width
34 in
Material
Poly
Color
Gray
Fits Container Size
25 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLN-20 GRAY
Zoro #
G7999801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
46 in
Overall Width
34 in
Fits Container Size
25 cu. ft.
Overall Height
9 in
Fits Truck Size (Cu.-Yd.)
0.93 cu yd
Fits Truck Size (Cu.-Ft.)
25.0 cu ft
Overall LxWxH
46 in x 34 in x 9 in

Details

Material
Poly
Color
Gray
Item
Hinged Lid with Janitorial Storage Feature for Tilt & Cube Trucks
Container Lid Material
MDPE
Lid Type
Hinged
Color - Hoppers and Cube Trucks
Gray
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Type
Hinged
Closure
Resting Lid
Features
The Handle also Holds Rolls of Paper Towels or Rags.
For Truck Type
Cube Trucks

Description

Hinged Lid with Janitorial Storage Feature for Tilt & Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 25 cu ft, Fits Truck Size (Cu.-Yd.) 0.93 cu yd, For Use with Series UT, Lid/Cover Material MDPE, Overall Height 9 in, Overall Length 46 in, Overall Width 34 in, Features The Handle also Holds Rolls of Paper Towels or Rags.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.