Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck Lid, Gray, Fits 5 cu. ft.

  • Mfr # PBL-4

  • Zoro # G8299575


product price: $48.39
/ea

Key Features

Overall Length
32 3/4 in
Overall Width
21 1/4 in
Material
Poly
Color
Gray
Fits Container Size
5 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL-4
Zoro #
G8299575
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 3/4 in
Overall Width
21 1/4 in
Fits Container Size
5 cu. ft.
Overall Height
2 in
Fits Truck Size (Cu.-Ft.)
5.0 cu ft
Fits Truck Size (Cu.-Yd.)
0.2 cu yd
Overall LxWxH
32 3/4 in x 21 1/4 in x 2 in

Details

Material
Poly
Color
Gray
Item
Non-Hinged Lid for Cube Trucks
Color - Hoppers and Cube Trucks
Gray
Lid Type
Standard
Container Lid Material
MDPE
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Type
Non-Hinged
For Truck Type
Cube Trucks
Closure
Resting Lid

Description

Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Gray, Fits Truck Size (Cu.-Ft.) 5 cu ft, Fits Truck Size (Cu.-Yd.) 0.2 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 in, Overall Length 32 3/4 in, Overall Width 21 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.