Zoro Homepage

Cube Truck Lid, Red, Fits 10 cu. ft.

  • Mfr # PBL-8 RED

  • Zoro # G7698704


product price: $59.89
/ea

Key Features

Overall Length
36 1/2 in
Overall Width
25 in
Material
Poly
Color
Red
Fits Container Size
10 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL-8 RED
Zoro #
G7698704
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 1/2 in
Overall Width
25 in
Fits Container Size
10 cu. ft.
Fits Truck Size (Cu.-Ft.)
10.0 cu ft
Fits Truck Size (Cu.-Yd.)
0.4 cu yd
Overall Height
2 1/2 in
Overall LxWxH
36 1/2 in x 25 in x 2 1/2 in

Details

Material
Poly
Color
Red
Item
Non-Hinged Lid for Cube Trucks
Container Lid Type
Non-Hinged
Item - Cart and Truck Lids
Cube Truck Lid
Lid Type
Standard
Color - Hoppers and Cube Trucks
Red
Container Lid Material
MDPE
Closure
Resting Lid
For Truck Type
Cube Trucks

Description

Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 10 cu ft, Fits Truck Size (Cu.-Yd.) 0.4 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 36 1/2 in, Overall Width 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.