Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cube Truck Lid, Red, Fits 12-1/2 cu. ft.

  • Mfr # PBL-10 RED

  • Zoro # G7698756


product price: $68.29
/ea

Key Features

Overall Length
38 1/2 in
Overall Width
27 1/2 in
Material
Poly
Color
Red
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL-10 RED
Zoro #
G7698756
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 1/2 in
Overall Width
27 1/2 in
Fits Truck Size (Cu.-Yd.)
0.5 cu yd
Fits Container Size
12-1/2 cu. ft.
Fits Truck Size (Cu.-Ft.)
12.5 cu ft
Overall Height
2 1/2 in
Overall LxWxH
38 1/2 in x 27 1/2 in x 2 1/2 in

Details

Material
Poly
Color
Red
Item
Non-Hinged Lid for Cube Trucks
Container Lid Type
Non-Hinged
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Material
MDPE
Lid Type
Standard
Color - Hoppers and Cube Trucks
Red
For Truck Type
Cube Trucks
Closure
Resting Lid

Description

Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 12.5 cu ft, Fits Truck Size (Cu.-Yd.) 0.5 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/2 in, Overall Length 38 1/2 in, Overall Width 27 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.