Zoro Homepage

Cube Truck Lid, Red, Fits 20 cu. ft.

  • Mfr # PBL-16 RED

  • Zoro # G7698844


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Overall Length
45 in
Overall Width
31 in
Material
Poly
Color
Red
Fits Truck Size (Cu.-Ft.)
20.0 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBL-16 RED
Zoro #
G7698844
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 in
Overall Width
31 in
Fits Truck Size (Cu.-Ft.)
20.0 cu ft
Overall Height
2 1/4 in
Fits Container Size
20 cu. ft.
Fits Truck Size (Cu.-Yd.)
0.7 cu yd
Overall LxWxH
45 in x 31 in x 2 1/4 in

Details

Material
Poly
Color
Red
Item
Non-Hinged Lid for Cube Trucks
Color - Hoppers and Cube Trucks
Red
Lid Type
Standard
Container Lid Type
Non-Hinged
Item - Cart and Truck Lids
Cube Truck Lid
Container Lid Material
MDPE
For Truck Type
Cube Trucks
Closure
Resting Lid

Description

Non-Hinged Lid for Cube Trucks, For Truck Type Cube Trucks, Closure Resting Lid, Color Red, Fits Truck Size (Cu.-Ft.) 20 cu ft, Fits Truck Size (Cu.-Yd.) 0.7 cu yd, For Use with Series PB, UT, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 45 in, Overall Width 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.